Shop All Toys & Games
Gonge
Koala
Mfr # G2097
Zoro # G7554175
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 1-6 Years
- Material HDPE
- Recommended Grade Grade PK-1
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2097
- Zoro # G7554175
- Country of Origin Denmark
- Category Toys & Games
Details
Recommended Age | 1-6 Years |
Includes | 1 koala |
Material | HDPE |
Recommended Grade | Grade PK-1 |
Color | Blue |
Description
Decorative toy with a wealth of possibilities. When children sit inside the Koala, they are able to rock or rotate like a carousel. If the Koala is turned upside down, it becomes a small den. Several Koalas can even be combined into a play tunnel. Playing with the Koala stimulates children's vestibular sense and develops their balance. Weight Capacity: 110.25lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Mark Brown 2mm 12/bx (10115)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- HURON Horizontal Slots Desk Organizer (HURHASZ0160)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1093)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE WippSider (G2181)
- GONGE Activity Rings, Set of 6 (G2190)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE Arches, Set of 3 (G2163)
- GONGE The Top - Giant Spinning Top (2101)
- LEARNING RESOURCES Pretend And Play® Rise And Shine Breakfast Set (9068)
- Gonge Toys & Games