Shop All Bicycles & Scooters
Gonge
Go Go Roller
Mfr # G2138
Zoro # G7541310
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes plastic wheels and pedals, steel axle (14 mm), rubber tires
- Color Red
- Material PP, TPE, Steel
- Recommended Grade Grade PK-10
- Recommended Age 4-15 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2138
- Zoro # G7541310
- Country of Origin China
- Category Bicycles & Scooters
Details
Includes | plastic wheels and pedals, steel axle (14 mm), rubber tires |
Color | Red |
Material | PP, TPE, Steel |
Recommended Grade | Grade PK-10 |
Recommended Age | 4-15 Years |
Description
The Go Go encourages exciting and challenging motor activity, developing body control. The third generation Go Go has a modern design reflecting the ambition to manufacture strong and beautiful toys that are safe, stimulating, and fun to play with. Measures 14.17" x 19.69" x 5.91". Weight Capacity: 110.25lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- TRUPER Home Plus Steel Weeding Hoe 48 in. Wood Handle (A2C-D)
- MTD Boom Asm Cult (753-06242)
- RAIN BIRD Spray Body Cap for 1800 Series (1800CAPS)
- ALEGRIA 27.5 in. Vitlife Mountain E-Bike (AL3971543)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- WORKSMAN Bicycle or Tricycle Tire, 24 In. Dia. (4922E)
- BELL SPORTS Bugle Bike Horn (7015986)
- PLUG Electric scooter, City (S801)
- Gonge Bicycles & Scooters