Shop All Toys & Games
Gonge
Floor Surfer®
Mfr # G2168
Zoro # G5637074
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Recommended Age 0-10 Years
- Material PP, EVA
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2168
- Zoro # G5637074
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-5 |
Recommended Age | 0-10 Years |
Material | PP, EVA |
Color | Green |
Includes | 1 floor surfer |
Description
The new Floor Surfer is a roller board for play and therapy. It combines play and training of motor skills and was developed in partnership with children's physiotherapists to ensure safe use by any child irrespective of motor skills level. Made of plastic with inserts of EVA foam to give the Floor Surfer an attractive surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- BROTHER INTERNATIONAL Brother P-Touch Handy Label Maker, , LCD Display, White (PTM95)
- BEY BERK INTERNATIONAL Bey-Berk International R72 Pen Box with Hinged Glass Top; Black & Burgundy Wood (R72)
- SANFORD Sharpie Magnum Permanent Markers, Blue (SAN44003)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE River Stones, Nordic Colors (G2820)
- GONGE Build N Balance® Joints, PK2 (G2255)
- GONGE Carousel Seat (2167)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- TIGER JACK POST Tiger Jack Post 5007297 3 Dia. x 20 in. Adjustable Building Support Column - 24700 lbs (5007297)
- Gonge Toys & Games