Shop All Toys & Games
Gonge
Cushion for Mini Top
Mfr # G2098
Zoro # G7556896
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quilted fabric
- Recommended Grade Grade PK
- Color Gray
- Recommended Age 0-2 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2098
- Zoro # G7556896
- Country of Origin China
- Category Toys & Games
Details
Material | Quilted fabric |
Includes | 1 cushion |
Recommended Grade | Grade PK |
Color | Gray |
Recommended Age | 0-2 Years |
Description
Soft cushion intended to make infants feel safe and comfortable in the Mini Top (sold separately). Made from quilted fabric with anti-skid rubber dots at the bottom side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS Knowles Bandage Scissors, 5.5in Angled, Von Klaus German Surgical Steel (VK140-2084)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "THU", 2", Fluorescent Green, 500/Roll (DL6532)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-240XL/CL-241XL, 2PK (118311)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- GONGE Koala (G2097)
- GONGE Seesaw (G2169)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- GONGE Activity Rings, Set of 6 (G2190)
- GONGE River Landscape (G2166)
- GONGE River Balance Beam, 6 Pieces (G2123)
- AMERICAN ART CLAY CO American Art Clay AMA46301A-2 Terra Cotta Air Dry Clay - 2 Each (AMA46301A-2)
- Gonge Toys & Games