Shop All Toys & Games
Gonge
Clown’s Hat
Mfr # G2127
Zoro # G7541837
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-8 Years
- Includes 5 pieces
- Material EVA, TPE
- Color Assorted
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gonge
- MFR # G2127
- Zoro # G7541837
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-8 Years |
Includes | 5 pieces |
Material | EVA, TPE |
Color | Assorted |
Recommended Grade | Grade PK-3 |
Description
The Clown's Hat encourages small children to perform - because it is not easy to balance with something on your head! Concentration and balance are required to wear the Clown's Hat which develops body consciousness and attention to posture. Playing with the Clown's Hat can be both individually challenging and form part of competitive scenarios. The Clown's Hat is shaped to make it easy for small children to use and the parts are so soft that dropping the rings does not hurt. Measures 6.69" x 6.69" x 7.48".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Red Paint Marker (70820)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- PENTEL Pen, Rsvp, Bp, Med, Bk, PK24 (BK91ASWUS)
- EPSON T802XL120-S (802XL) DURABrite Ultra High-Yield Ink, 2,600 Page-Yield, Black (T802XL120-S)
- GONGE Roller with Sand (G2266)
- GONGE Rock Around (G2104)
- GONGE Koala (G2097)
- GONGE Carousel Seat (2167)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- EDUCATIONAL INSIGHTS BLURT? Word Game (2917)
- Gonge Toys & Games