Shop All Toys & Games
Gonge
Carousel Seat
Mfr # 2167
Zoro # G5639646
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material pp, tpe , steel
- Recommended Age 3-10 Years
- Color Red
- Recommended Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # 2167
- Zoro # G5639646
- Country of Origin China
- Category Toys & Games
Details
Material | pp, tpe , steel |
Recommended Age | 3-10 Years |
Color | Red |
Recommended Grade | PK-5 |
Description
The exciting Carousel gives children a real spin! The seat is angled so that a child can propel the Carousel by shifting the body’s center of gravity, although younger children may find it easier to push off with their feet. Playing with the Carousel develops muscle integration, as well as strengthening them, and helps stimulate the vestibular sense in combination with sight to improve balance. The solid and stable metal base with rubber feet ensures safe spinning of the Carousel, and the seat’s thick edge is easy to hold on to when in motion. Measures 22.05" x 22.05" x 9.84". Weight Capacity: 110.2lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- GONGE Rock Around (G2104)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE Floor Surfer® (G2168)
- GONGE River Stones, Nordic Colors (G2820)
- GONGE Build N Balance® Top24 Red (G2227)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- Gonge Toys & Games