Shop All Toys & Games
Gonge
Build N Balance® Triangular Platform
Mfr # G2223
Zoro # G7560980
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PP
- Color Yellow
- Recommended Age 2-10 Years
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2223
- Zoro # G7560980
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 platform |
Material | PP |
Color | Yellow |
Recommended Age | 2-10 Years |
Recommended Grade | Grade PK-5 |
Description
Exciting and challenging balancing system. The elements can be combined in countless ways so use your imagination to set up all the balance courses and landscapes you can build. With the great flexibility of Build N' Balance®, the level of difficulty can be varied to suit the development levels of the children and can be built at heights ranging from 10 to 24 cm - depending on how brave the children are! Build N' Balance® is being constantly evaluated and developed, introducing new parts and features to offer even more challenging play opportunities. Triangular platform measures 25.98" x 25.98" x 1.18". Weight Capacity: 165.38lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- BUSINESS SOURCE 2-Ply Tab Color Letter Fastener Folder, PK50 (17571)
- GONGE Build N Balance® Top10 Yellow (G2226)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- GONGE Koala (G2097)
- GONGE River Stones, Nordic Colors (G2820)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- MINDWARE KEVA® Structures (MWA50089)
- Gonge Toys & Games