Shop All Toys & Games
Gonge
Build N Balance® Bridge Pier
Mfr # G2231
Zoro # G7544217
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PP, TPE
- Recommended Age 3+ Years
- Color Orange
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2231
- Zoro # G7544217
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 bridge pier |
Material | PP, TPE |
Recommended Age | 3+ Years |
Color | Orange |
Recommended Grade | Grade PK+ |
Description
Exciting and challenging balancing system. The elements can be combined in countless ways so use your imagination to set up all the balance courses and landscapes you can build. With the great flexibility of Build N' Balance®, the level of difficulty can be varied to suit the development levels of the children and can be built at heights ranging from 10 to 24 cm - depending on how brave the children are! Build N' Balance® is being constantly evaluated and developed, introducing new parts and features to offer even more challenging play opportunities. The Bridge Pier enables children to increase the difficulty by building longer and narrower bridges with fewer options to take a break. Measures 14.57" x 11.81" x 9.84". Weight Capacity: 220.5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5524, 3-1/3" x 4", Box of 300 (727825524)
- AT-A-GLANCE At A Glance AAGPM21228 Double Sided Paper Wall Calendar - White (AAGPM21228)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- GONGE Carousel Seat (2167)
- GONGE Koala (G2097)
- GONGE Build N Balance® Joints, PK2 (G2255)
- GONGE Bouncing River Stone (G2126)
- GONGE Trampoline, Mono (G2400)
- GONGE River Stones, Nordic Colors (G2820)
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- Gonge Toys & Games