Shop All Toys & Games
Gonge
Arches, Set of 3
Mfr # G2163
Zoro # G7561367
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Green, Blue, Gray
- Includes 3 pieces
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
- Material PP, TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2163
- Zoro # G7561367
- Country of Origin China
- Category Toys & Games
Details
Color | Orange, Green, Blue, Gray |
Includes | 3 pieces |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Material | PP, TPE |
Description
Multipurpose Arches designed to allow children to invent new ways of playing and create motor challenges; the possibilities are endless. An Arch can be placed either with the curved side up – forming a bridge – or down, turning it into a seesaw. Several Arches may be combined to form long extended pathways, or even placed on top of each other to amuse the more adventurous children. Arches will inspire children to find new ways of challenging themselves, limited only by their imaginations. Gonge believes in offering products that will stretch children’s creativity, and Arches is no exception. Pleasant to touch, the Arches consist of a stable plastic core with a soft rim made from artificial rubber, providing anti-slip edges. A set of three sturdy Arches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- MAGNA VISUAL 48 x 72" Full Year Calendar Board, with Magnet Strips (AC-4872MR)
- GONGE Roller with Sand (G2266)
- GONGE Build N Balance® Joints, PK2 (G2255)
- GONGE Carousel Seat (2167)
- GONGE River Stones, Nordic Colors (G2820)
- GONGE Activity Rings, Set of 6 (G2190)
- GONGE River Stones, Set of 6 (4120)
- GOLIATH Gator Golf Game (31240)
- Gonge Toys & Games