Shop All Toys & Games
Gonge
Activity Rings, Set of 6
Mfr # G2190
Zoro # G7544488
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material TPE
- Recommended Age 1+ Years
- Recommended Grade Grade PK+
- Includes 6 activity rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2190
- Zoro # G7544488
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | TPE |
Recommended Age | 1+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 activity rings |
Description
The brightly colored Activity Rings appeal to children of all ages – and even to adults. They can be used as inspiration for countless activities such as dancing in a circle, walking on tiptoe in the rings, balancing the rings on your head, juggling rings on arms and legs, throwing rings to each other, jumping with rings around your legs, building figures – the combinations are limitless. The rings can be used in both spontaneous and structured activities during play, rhythmics and gymnastics. Suitable for individual as well as social activities. Rings measure 6.46" x 6.46". Set of 6 rings in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 25ft- Black (WL-ED-NY-050-25)
- ZORO SELECT Sign Holder, Aluminum/Steel, Pedestal (44ZC27)
- ZORO SELECT File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- GONGE Carousel Seat (2167)
- GONGE The Top - Giant Spinning Top (2101)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- GONGE WippSider (G2181)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE River Stones, Nordic Colors (G2820)
- MELISSA & DOUG Deluxe Road Rug Play Set (5195)
- Gonge Toys & Games