Golight

Work Light w/Remote, Halogen (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Remote Controlled Spotlights

Key Features

  • Watts 65
  • Voltage 12V DC
  • Amps 5.5 DC
  • Lamp Type Halogen
  • Candle Power 225,000
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7 in
Depth 8 in
Height 7 in

Description

Work Light w/Remote, Features Operate with Remote Up To 100 ft. Away, Housing Color White, Housing Material Polycarbonate, Includes Wireless H/H Remote Control, Permanent Mount Shoe, Suction Cup, 15 ft Power Cord w/Lighter Plug, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.