Shop All Remote Controlled Spotlights
Golight
Stryker ST Series Portable Magnetic Base White Halogen w/Wirel
Mfr # 30002ST
Zoro # G6480924
product price: $429.00
/ea
Free Shipping & Returns
$429.00
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
- Brand Golight
- MFR # 30002ST
- Zoro # G6480924
- UPC # 793523000328
- Country of Origin China
- Category Remote Controlled Spotlights
Description
Stryker ST Series Portable Magnetic Base White Halogen with Wireless Handheld Remote Features: Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote Home Position Function - On-Command return to 0 home Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference Smart Programming Logic - Quick and simple pairing without dipswitches Flourescent Remote Buttons UV and Saltwater Resistant Stainless Steel Mounting Brackets (perm mount) 5 Year Limited Warranty Halogen Models: 200,000 Candela, 2,933 ft Max Beam Distance Max Current Draw: 5.5A @ 13.8V Recommended Fuse: 7.5A to 10A
Restrictions
- Hazardous material
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
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- GOLIGHT Radioray GT Series Permanent Mount - White Halogen - Wireless (2007GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 225000 CP (2007GT)
- Golight Remote Controlled Spotlights