Shop All Remote Controlled Spotlights
Golight
Stryker ST Series Portable Magnetic Base Black Halogen w/Wirel
Mfr # 30512ST
Zoro # G6482306
product price: $429.00
/ea
Free Shipping & Returns
$429.00
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
- Brand Golight
- MFR # 30512ST
- Zoro # G6482306
- UPC # 793523000410
- Country of Origin China
- Category Remote Controlled Spotlights
Description
Stryker ST Series Portable Magnetic Base Black Halogen with Wireless Handheld Remote Features: Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote Home Position Function - On-Command return to 0 home Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference Smart Programming Logic - Quick and simple pairing without dipswitches Flourescent Remote Buttons UV and Saltwater Resistant Stainless Steel Mounting Brackets (perm mount) 5 Year Limited Warranty Halogen Models: 200,000 Candela, 2,933 ft Max Beam Distance Max Current Draw: 5.5A @ 13.8V Recommended Fuse: 7.5A to 10A
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
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable (7.2BR30/PER/922-27/P/E26/WG 6/1FB T20)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- Golight Remote Controlled Spotlights