Shop All Remote Controlled Spotlights
Golight
Stryker ST Series Permanent Mount Black LED w/Wireless Handhel
Mfr # 30514ST
Zoro # G6486768
product price: $669.00
/ea
Free Shipping & Returns
$669.00
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
- Brand Golight
- MFR # 30514ST
- Zoro # G6486768
- UPC # 793523000427
- Country of Origin China
- Category Remote Controlled Spotlights
Description
Stryker ST Series Permanent Mount Black LED with Wireless Handheld Remote Features: Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote Home Position Function - On-Command return to 0 home Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference Smart Programming Logic - Quick and simple pairing without dipswitches Flourescent Remote Buttons UV and Saltwater Resistant Stainless Steel Mounting Brackets (perm mount) 5 Year Limited Warranty LED Models: 410,000 Candela, 4,200 Max Beam Distance Max Current Draw: 3.5A @ 13.8V Recommended Fuse: 5A
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
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE26ICA)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/927CA/3)
- WESTGATE CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26 (CL-EHL-12-27W-MCTP-E26)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 225000 CP (2007GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 8" H (79014GT)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Radioray GT Series Permanent Mount - White LED - Wireless Hand (20004GT)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- Golight Remote Controlled Spotlights