Shop All Remote Controlled Spotlights
This Product is Discontinued
Golight
Spotlight, Remote-Controlled, White (Discontinued)
Mfr # 2000
Zoro # G3888141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wireless - Remote Controlled
- Watts 65
- Voltage 12V DC
- Amps 5.5 DC
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 2000
- Zoro # G3888141
- UPC # 793523020005
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Height | 7 in |
Width | 6 1/2 in |
Depth | 7 in |
Details
Item | Spotlight |
Type | Wireless - Remote Controlled |
Watts | 65 |
Voltage | 12V DC |
Amps | 5.5 DC |
Lamp Type | Halogen |
Candle Power | 225,000 |
Description/Special Features | Permanent Mount |
Horizontal Axis Rotation | 370 Degrees |
Body Color | White |
Vertical Axis Rotation | 135 Degrees |
Includes | Programmable Wireless H/H Remote |
Description
Spotlight, Includes Programmable Wireless H/H Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.