Shop All Remote Controlled Spotlights
This Product is Discontinued
Golight
Spotlight, Dual Remote, Black (Discontinued)
Mfr # 3049
Zoro # G4119963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dual Wireless Remotes
- Voltage 12V DC
- Amps 5.5 DC
- Lamp Type Halogen
- Candle Power 500,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 3049
- Zoro # G4119963
- UPC # 793523030493
- Country of Origin China
- Category Remote Controlled Spotlights
Dimensions
Depth | 7 1/4 in |
Height | 7 in |
Width | 7.5 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Overall Height | 7 in |
Details
Item | Spotlight |
Type | Dual Wireless Remotes |
Voltage | 12V DC |
Amps | 5.5 DC |
Lamp Type | Halogen |
Candle Power | 500,000 |
Horizontal Axis Rotation | 370 Degrees |
Vertical Axis Rotation | 135 Degrees |
Description/Special Features | 370 Degrees Rotation X 135 Degrees Tilt, Beam Reaches Up to 1/2 Mile |
Body Color | Black |
Includes | (1) Wireless Handheld and (1) Wireless Dash Mount Remote, Remotes Operate Up to 80 Feet Away, UV Ray and Saltwater Resistant, Weatherproof for Land and Sea Applications |
Features | 370 Degrees Rotation X 135 Degrees Tilt, Beam Reaches Up to 1/2 Mile |
Description
Spotlight, Overall Width 7 1/2 in, Overall Depth 7 1/4 in, Overall Height 7 in, Features 370 Degrees Rotation X 135 Degrees Tilt, Beam Reaches Up to 1/2 Mile, Includes (1) Wireless Handheld and (1) Wireless Dash Mount Remote, Remotes Operate Up to 80 Feet Away, UV Ray and Saltwater Resistant, Weatherproof for Land and Sea Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.