Shop All Remote Controlled Spotlights
Golight
Spotlight, 65W, 12VDC, Halogen, 225000 CP
Mfr # 2021GT
Zoro # G9929395
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hardwired - Remote Controlled
- Watts 65 W
- Voltage 12V DC
- Amps 5.5 A
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 2021GT
- Zoro # G9929395
- UPC # 793523000045
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Cable Length | 20 ft |
Cord Length | 20 ft |
Height | 7.5 in |
Width | 7.25 in |
Depth | 6 7/10 in |
Overall Depth | 6 11/16 in |
Overall Height | 7 1/2 in |
Overall Width | 7 1/4 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Dash-Mount Remote, Mount Type Bracket, Electrical Connection 6-Pin AMP Connector, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PUREX P03306/70517 (P03306/70517 PUREX)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- GOLIGHT Radioray GT Series Permanent Mount - White LED - Wireless Hand (20004GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- GOLIGHT Wireless Handheld Remote (30100)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- Golight Remote Controlled Spotlights