Shop All Spot Lights
Golight
Spotlight, 65W, 12VDC, 5.5A, Halogen, 7" H
Mfr # 3000ST
Zoro # G4674605
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen
- Width 7.25 in
- Height 7 in
- Overall Depth 7 1/2 in
- Peak Beam Intensity 225,000 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golight
- MFR # 3000ST
- Zoro # G4674605
- UPC # 793523000205
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 7.25 in |
Height | 7 in |
Overall Depth | 7 1/2 in |
Depth | 7 1/2 in |
Overall Width | 7 1/4 in |
Cord Length | 1 ft |
Overall Height | 7 in |
Cable Length | 1 ft |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 7 1/2 in, Overall Height 7 in, Standards Not Applicable, Series ST Series, Installation Type Permanent, Compatible Electrical Connection Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Pigtail Candelabra Base Lamp Socket (C60563)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- FEELTHEGLOW 120V PAR38 Fiberglass Hooded Spot Light, Black (FE2562919)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- Golight Spot Lights