Shop All Remote Controlled Spotlights
This Product is Discontinued
Golight
Spotlight, 65W, 12VDC, 5.5A, Halogen (Discontinued)
Mfr # 2007
Zoro # G6129971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dual Wireless - Remote Controlled
- Watts 65
- Voltage 12V DC
- Amps 5.5
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 2007
- Zoro # G6129971
- UPC # 793523020074
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Depth | 7 in |
Height | 6.5 in |
Cable Length | 1 ft |
Width | 7 in |
Details
Item | Spotlight |
Type | Dual Wireless - Remote Controlled |
Watts | 65 |
Voltage | 12V DC |
Amps | 5.5 |
Lamp Type | Halogen |
Candle Power | 225,000 |
Number of Heads | 1 |
Vertical Axis Rotation | 135 Degrees |
Description/Special Features | Maximum Beam Distance 3113 ft |
Includes | Wireless H/H, Wireless Dash Mount Remotes and Rockguard |
Body Material | ASA Plastic |
Body Color | White |
Horizontal Axis Rotation | 370 Degrees |
Description
Spotlight, Includes Wireless H/H, Wireless Dash Mount Remotes and Rockguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.