Shop All Remote Controlled Spotlights
Golight
Spotlight, 65W, 12VDC, 5.5A, Halogen
Mfr # 2000GT
Zoro # G9661113
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wireless - Remote Controlled
- Watts 65 W
- Voltage 12V DC
- Amps 5.5 A
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 2000GT
- Zoro # G9661113
- UPC # 793523000014
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Depth | 6 7/10 in |
Width | 7.25 in |
Height | 7.5 in |
Cable Length | 1 ft |
Overall Width | 7 1/4 in |
Cord Length | 1 ft |
Overall Depth | 6 11/16 in |
Overall Height | 7 1/2 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- STREAMLIGHT Stinger LED - Light Only - Blue (75611)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34002-12PK)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Radioray GT Series Permanent Mount - White LED - Wireless Hand (20004GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- Golight Remote Controlled Spotlights