Shop All Remote Controlled Spotlights
Golight
Spotlight, 40W, 12VDC, 410000 CP, 7.5" H
Mfr # 20214GT
Zoro # G9936343
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hardwired - Remote Controlled
- Watts 40 W
- Voltage 12V DC
- Amps 3.5 A
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 20214GT
- Zoro # G9936343
- UPC # 793523000137
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Height | 7.5 in |
Width | 7.25 in |
Cable Length | 20 ft |
Cord Length | 20 ft |
Depth | 6 7/10 in |
Overall Width | 7 1/4 in |
Overall Depth | 6 11/16 in |
Overall Height | 7 1/2 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Dash-Mount Remote, Mount Type Bracket, Electrical Connection 6-Pin AMP Connector, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- GOLIGHT Radioray GT Series Permanent Mount - White Halogen - Wireless (2007GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W (20204GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen (2000GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- Golight Remote Controlled Spotlights