Shop All Remote Controlled Spotlights
Golight
Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W
Mfr # 79514GT
Zoro # G9335460
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Handheld - Remote Controlled
- Watts 40 W
- Voltage 12V DC
- Amps 3.5 A
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # 79514GT
- Zoro # G9335460
- UPC # 793523000199
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Height | 8 in |
Width | 7.25 in |
Cable Length | 15 ft |
Depth | 8 1/2 in |
Cord Length | 15 ft |
Overall Width | 7 1/4 in |
Overall Height | 8 in |
Overall Depth | 8 1/2 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Lighter Plug, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 8 1/2 in, Overall Height 8 in, Standards Not Applicable, Series GT Series, Installation Type Removable, Compatible Electrical Connection Manufacturer Model Number GT-1250
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- Golight Remote Controlled Spotlights