Shop All Spot Lights
Golight
Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W
Mfr # 30514ST
Zoro # G5168841
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Series ST Series
- Housing Color Black
- Lamp Type LED
- Peak Beam Intensity 544,000 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golight
- MFR # 30514ST
- Zoro # G5168841
- UPC # 793523000427
- Country of Origin China
- Category Spot Lights
Dimensions
Cord Length | 1 ft |
Depth | 7 1/2 in |
Overall Height | 7 in |
Width | 7.25 in |
Overall Depth | 7 1/2 in |
Height | 7 in |
Overall Width | 7 1/4 in |
Cable Length | 1 ft |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 7 1/2 in, Overall Height 7 in, Standards Not Applicable, Series ST Series, Installation Type Permanent, Compatible Electrical Connection Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-40K-F)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7" H (3000ST)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- BURTON Exam Light, UV, 9-1/2inLx6-3/4inW, Handheld (UV502)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- Golight Spot Lights