Shop All Remote Controlled Spotlights
Golight
Radioray GT Series Permanent Mount - Black Halogen - Wireless
Mfr # 2051GT
Zoro # G6480626
product price: $289.00
/ea
Free Shipping & Returns
$289.00
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
- Brand Golight
- MFR # 2051GT
- Zoro # G6480626
- UPC # 793523000052
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Description
Radioray GT Series Permanent Mount - Black Halogen - Wireless Handheld Remote The GT series is the culmination of our dedication to continual improvement. The GT series incorporates all of the features that have made Golight the industry standard in remote control lighting, but incorporates upgrades that enhance the lamp s durability as well as the overall user experience. GT SERIES UPGRADES: Updated exterior housing design Higher torque drivetrain and more precise pan / tilt control Increased Ingress protection from dust/water (IP56) Permanent mount models boast a robust 14 gauge stainless steel mounting bracket Portable magnetic models have 2X magnetic grip Enhanced resistance levels associated with shock, vibration, and impact 10 High Flux LED s GT SERIES FEATURES: Wireless or Hardwired Remote Control Options Permanent or Portable Mounting Options Halogen or LED Light Head 370 Rotation x 135 Tilt UV Ray and Saltwater Resistant 3 Year Limited Warranty
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
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- ILC Replacement for Jesco Sl4-l8/41 replacement light bulb lamp (SL4-L8/41 JESCO)
- ILC Replacement for Damar 28033a (28033A DAMAR)
- GOLIGHT Wireless Handheld Remote (30100)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- Golight Remote Controlled Spotlights