Shop All Automotive Lighting Mounts & Brackets
Golight
Magnetic Mount Shoe, Black, Plastic, 8" L
Mfr # GT16303
Zoro # G7168504
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- For Use With 79514GT, 7951GT
- Height 2 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golight
- MFR # GT16303
- Zoro # G7168504
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Width | 7 in |
Height | 2 in |
Length | 8 in |
Overall Width | 7 in |
Overall Height | 2 in |
Overall Length | 8 in |
Details
For Use With | 79514GT, 7951GT |
Color | Black |
Material | Plastic |
Item | Magnetic Portable Shoe |
Product Type | Magnetic Shoe Mount |
Compatible with Manufacturer Model Number | 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT |
Compatible Manufacturer Part Number | 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT |
Compatible Manufacturer Model Number | 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT |
For Use with Mfr. Model Number | 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT |
For Use With Mfr. Model Number | 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT |
Description
Magnetic Portable Shoe, Product Type Magnetic Shoe Mount, Color Black, Material Plastic, Overall Length 8 in, Overall Height 2 in, Overall Width 7 in, Compatible with Manufacturer Model Number 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Utility Mat, Black, Unfinished, Rubber (TM400BAGGED)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- DAYCO Radiator Hose, ID 2 1/2 In, OD 2.9 In (75250GL)
- FEMCO Axle Mount for Folding Buggy-Top Canopies (405241)
- GOLIGHT Magnetic Mount Shoe, White, Plastic, 8" L (GT16301)
- BUYERS PRODUCTS Toolbox Bracket, 18"x18", PR (1701006)
- BUYERS PRODUCTS Dual Oval Light Box Stainless Steel (LB3163SST)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1883)
- GROTE Bracket, Surface, Gray (42110)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- BAJA DESIGNS JEEP JL, RUBICON, SQUADRON-R SAE, FOG POCKET KIT (447623)
- Golight Automotive Lighting