Shop All Marine & Boat Lighting
Golight
Golight Stryker ST Series Permanent Mount White 12V LED w/Hard Wired D
Mfr # 30204ST
Zoro # G903532605
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golight
- MFR # 30204ST
- Zoro # G903532605
- UPC # 793523000830
- Country of Origin China
- Category Marine & Boat Lighting
Description
Stryker ST Series Permanent Mount White 12V LED with Hard Wired Dash Mount Remote
Features:
- Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote
- Home Position Function - On-Command return to 0° home
- Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference
- Smart Programming Logic - Quick and simple pairing without dipswitches
- Fluorescent Remote Buttons
- UV and Saltwater Resistant
- Stainless Steel Mounting Brackets (perm mount)
- 5 Year Limited Warranty
LED Models:
- 410,000 Candela, 4,200 Max Beam Distance
- Max Current Draw: 3.5A @ 13.8V
- Recommended Fuse: 5A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- GOLIGHT Golight GXL Fixed Mount LED Floodlight - White (4422)
- GOLIGHT Golight Radioray GT Series Portable Mount - Black Halogen - Wireless H (7951GT)
- GOLIGHT Golight Radioray GT Series Portable Mount - Black LED - Handheld Remot (79514GT)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White Halogen - Hard Wire (2020GT)
- GOLIGHT Golight Stryker ST Series Permanent Mount Black 12V LED w/Hard Wired D (30214ST)
- GOLIGHT Stryker Wired Dash Remote (3020-D)
- ATTWOOD Attwood 238615-1 238 Series Fixed Height Extension Post - 15" (Bulk Packaging) (238615-1)
- Golight Marine & Boat Lighting