Shop All Marine & Boat Lighting
Golight
Golight Stryker ST Series Permanent Mount White 12V Halogen w/Hard Wir
Mfr # 3020ST
Zoro # G403532440
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golight
- MFR # 3020ST
- Zoro # G403532440
- UPC # 793523000823
- Country of Origin China
- Category Marine & Boat Lighting
Description
Stryker ST Series Permanent Mount White 12V Halogen with Hard Wired Dash Mount Remote
Features:
- Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote
- Home Position Function - On-Command return to 0° home
- Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference
- Smart Programming Logic - Quick and simple pairing without dipswitches
- Fluorescent Remote Buttons
- UV and Saltwater Resistant
- Stainless Steel Mounting Brackets (perm mount)
- 5 Year Limited Warranty
Halogen Models:
- 200,000 Candela, 2,933 ft Max Beam Distance
- Max Current Draw: 5.5A @ 13.8V
- Recommended Fuse: 7.5A to 10A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0319 (PSH0319)
- GOLIGHT Wireless Handheld Remote f/Stryker ST Only (30300)
- GOLIGHT ST Series Permanent Mnt Black Halogen w/Wireless Handheld Remote (3051ST)
- GOLIGHT Golight Radioray GT Series Portable Mount - Black LED - Handheld Remot (79514GT)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- GOLIGHT Golight GXL Fixed Mount LED Floodlight - White (4422)
- GOLIGHT Golight Stryker ST Series Permanent Mount Black 12V LED w/Hard Wired D (30214ST)
- LUMITEC Lumitec Newt - Livewell & Courtesy Light - Warm White Non-Dimming (101240)
- Golight Marine & Boat Lighting