Golight

Golight Radioray GT Series Portable Mount - White Halogen - Wireless H


product price: $327.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Radioray GT Series Portable Mount - White Halogen - Wireless Handheld Remote Magnetic Shoe Mount

The GT series is the culmination of our dedication to continual improvement. The GT series incorporates all of the features that have made Golight the industry standard in remote control lighting, but incorporates upgrades that enhance the lamp’s durability as well as the overall user experience.

GT SERIES UPGRADES:

  • Updated exterior housing design
  • Higher torque drivetrain and more precise pan / tilt control
  • Increased Ingress protection from dust/water (IP56)
  • Permanent mount models boast a robust 14 gauge stainless steel mounting bracket
  • Portable magnetic models have 2X magnetic grip
  • Enhanced resistance levels associated with shock, vibration, and impact
  • 10 High Flux LED’s

GT SERIES FEATURES:

  • Wireless or Hardwired Remote Control Options
  • Permanent or Portable Mounting Options
  • Halogen or LED Light Head
  • 370° Rotation x 135° Tilt
  • UV Ray and Saltwater Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.