Shop All Toys & Games
Goliath
Diary of a Whimpy Kid Game
Mfr # 3457
Zoro # G4111682
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3+
- Includes Game Board, 6 Movers, 90 Game Cards, 3 Blank Dice, Sand Timer, Bean Bag Ball, Label Sheet, Complete Instructions
- Recommended Age 8+ Years
- Material Paper, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goliath
- MFR # 3457
- Zoro # G4111682
- UPC # 21853034578
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 3+ |
Includes | Game Board, 6 Movers, 90 Game Cards, 3 Blank Dice, Sand Timer, Bean Bag Ball, Label Sheet, Complete Instructions |
Recommended Age | 8+ Years |
Material | Paper, Plastic |
Description
Diary of a Wimpy Kid 10-Second Challenge brings all the fun from the best-selling, award-winning book series to life! This game comes with everything you need to outwimp your friends and family. Play as your favorite character from the book series and race to be the first to get around the board. There are three categories of challenges: single player, categories and two-player. Will you be the Wimpy Kid champion? Includes game board, 6 movers, 90 game cards, 3 blank dice, sand timer, bean bag ball, label sheet and complete instructions. For 2-6 players, ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1260)
- BAND-IT Tielok Ii Hand Tool (A91079)
- GOLIATH Pop the Pig Game (30546)
- GOLIATH Dino Crunch Game (30658)
- GOLIATH Gator Golf Game (31240)
- GOLIATH Greedy Granny Game (30810)
- THINKANDPLAY Caterpillar 627G Scraper - High Line Series (TH1508128)
- GEOSMART GeoSmart Start Set, Magnetic Building Set, 15 Pieces (GEO 102US)
- DR SCHOLLS INSOLES WRK WMN 6-10 1PR (888853590646)
- Goliath Toys & Games