Shop All Keyboards
Goldtouch
GOLDTOUCH GTC-0033 Goldtouch USB Keypad (White) FOR PC
Mfr # GTC-0033
Zoro # G403771849
product price: $82.55
/ea
Free Shipping & Returns
$82.55
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
The Goldtouch USB Numeric Keypad Hub product is the latest in the line of ergonomic peripherals that are designed to enhance your productivity and comfort. The Goldtouch USB Numeric Keypad Hub allows you to do all your calculations from the keypad. There is no longer the need to tediously use your mouse to select these functions or worse to use your calculator to do your work and then have to re-enter the values manually. Errors are reduced and efficiency is enhanced.Primary InformationInput Device Type : Keypad Device Form Factor : External Connectivity Technology : Cable Interface Type : USB Input Device / Keys Qty : 23 Keys PC Compatibility : PC Dimensions&MiscellaneousColor : White Input DeviceManipulator : Keypad UNSPSC CodeUNSPSC Code : 43211706
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
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type (40749)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy (ML12-12F22724)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- KINESIS Freestyle2 Kb W/V3 V-L (KB830PB-US)
- UPGRADE Desktop Ergonomic Keyboard, Black (UP3537673)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- AZIMPORT AZImport PS212 2 in. 1 Xylophone & Piano with Music Sheet Songbook (PS212)
- ADESSO PUBLISHING Adesso Easytouch 625 - Compact Mechanical Gaming Keyboard (AKB-625UB)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- LOGITECH Keyboard, Wireless, 19-1/10"Wx7-9/10"Dx1-2/5"H, Black (LOG920008149)
- Goldtouch Keyboards