Shop All Irons & Garment Steamers
Goldstar
Goldstar GS-300 Gravity Feed Iron 1000W
Mfr # GS-300
Zoro # G803767671
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldstar
- MFR # GS-300
- Zoro # G803767671
- UPC # 897046000695
- Country of Origin China
- Category Irons & Garment Steamers
Description
Goldstar provides the presser with high-quality, deep-penetrating steam that's perfect for a complete range of garments. It was designed for use by garment manufacturers, dry cleaners, alteration specialists, tailors, retail stores, and sample rooms.
Features- Electrical - 110 volts/ 60 Hertz
- Water capacity - 4000 ml/ 135.2 fluid-ounces
- Wattage - 1000 Watts
- Water bottle hose - 80 in. long
- UL-approved thermostat
- Urethane handle
- Aluminum sole plate
- Rotary adjustment dial
- Included water bottle
- Dimension - 11 x 12 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Cobra Squeegee Channel 22 Inch (1293)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- GOLDSTAR Goldstar GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe (GS-85)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- GIZMO Steam; Spray & Dry Iron (GI431886)
- BLACK & DECKER GRMNT STAMR NAVY 120V (HGS011S)
- SUNBEAM Greensense Iron Non-Stick A/O (IR4002001)
- JIFFY STEAMER J-2 Garment Steamer w/NEMA 5-15- 120V Cord Set (221)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- Goldstar Irons & Garment Steamers