Shop All Bicycles & Scooters
Goldoro
X8 500W 26in Electric Mountain Bike
Mfr # EB26X8-BK
Zoro # G110331329
product price: $2,249.99
/ea
Free Shipping & Returns
$2,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 60 in
- Includes E-BikeCharger,Instruction Manual
- Max. Speed 31 mph
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldoro
- MFR # EB26X8-BK
- Zoro # G110331329
- UPC # 850043077404
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Length | 77 in |
Overall Height | 46 in |
Flashlight Battery Size | 15 AH |
Overall Width | 26 in |
Details
Item | e-Bike |
Weight Capacity | 60 in |
Includes | E-BikeCharger,Instruction Manual |
Max. Speed | 31 mph |
Color | Black |
Material | Aluminum |
Lumens Range | 43 mi |
Wattage | 500W |
Description
Revolutionize your cycling experience with the Goldoro X8 electric bike. Engineered with advanced features and cutting-edge technology, this bike offers uncompromised power, versatility, and convenience.Powerful Electric Motor and Lightweight BatteryPowered by a 48V 500W brushless motor, this electric bike delivers impressive acceleration and performance. Say goodbye to sweaty commutes and effortlessly breeze through your daily adventures. With a maximum speed of 31 mph, you'll reach your destination faster than ever before. The 15AH lithium battery offers a cruising range of up to 43 miles, ensuring you have plenty of range for commuting to work, exploring scenic routes, or running errands around town.Versatile and Easy to RideGear up for an exceptional riding experience with the Shimano 7-speed system. Effortlessly switch between gears to conquer steep inclines or cruise along flat roads with ease. This seamless shifting capability allows you to tailor your ride to any terrain, providing maximum efficiency and comfort. Additionally, the full front and rear suspension provides optimal shock absorption, smoothing out bumps and uneven surfaces for a comfortable and stable ride.Built-In LCD DisplayStay informed and in control with the LCD display. Easily monitor your speed, distance traveled, battery level, and more at a glance. This user-friendly interface keeps you updated on vital information, allowing you to plan your rides and manage your battery usage effectively.Safe for Any AdventureSafety is paramount, and our electric bike doesn't compromise. Equipped with front and rear LED lights, you'll be visible to motorists and pedestrians, ensuring a safe and secure ride, even during low-light conditions. Front and rear aluminum allow disc brakes provide ample stopping power for safe and reliable riding in all conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- LOGO BRANDS LA Rams Royal Economy Canopy (629-39E-1)
- AIC REPLACEMENT PARTS Woodruff Keys, 1/4 x 7/8 (A-WK24-AI)
- COBRACO Four-Arm Tree w/4 Baskets (HB4T-A)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, Black (EB26X7-IT-BK)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- GOLDORO X7 350W 26in Electric Mountain Bike, White (EB26X7-WT)
- GOLDORO Tank 600 500W 20in Electric Bike, White (EB20TK600-WT)
- GOLDORO Tank 600 500W 20in Electric Bike, Black (EB20TK600-BK)
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- WINTHER Safety Scooter (WIN591)
- Goldoro Bicycles & Scooters