Shop All Bungee Cords & Straps
Goldline
Bungee Strap Assortment, S-Hook (10-Pack)
Mfr # 635000076
Zoro # G4314983
product price: $22.19
/pk 10, $2.22/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tarps
- Width 3/4"
- Stretched Bungee Length 54 in
- End Type S-Hook
- Bungee Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldline
- MFR # 635000076
- Zoro # G4314983
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 3/4" |
Stretched Bungee Length | 54 in |
Bungee Length | 31 in |
Length | 31" |
Bungee Width | 3/4 in |
Hook Length | 2 1/2 in |
Cord Diameter | 1/4 in |
Overall Length | 31 in |
Overall Width | 3/4 in |
Hook Opening Size | 7/8 in |
Stretch Length - Maximum | 54 in |
Description
Bungee Strap Assortment, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 54 in, Cord Diameter 1/4 in, Overall Length 31 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Includes (2) 15 in Strap, (2) 21 in Strap, (2) 31 in Strap, (4) 10 in Strap, Product Type Bungee Strap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- GOLDLINE Bungee Strap, S-Hook, 41 in.L, 3/4 In.W (635738942)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- GOLDLINE 31 in. L x 3/4 in. W S-Hook Bungee Strap (635197742)
- GOLDLINE 10 in. L x 3/4 in. W S-Hook Bungee Strap (635197942)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- KEEPER S-Hook, 3/4" W, Black (06235)
- Goldline Bungee Cords & Straps