Shop All Bungee Cords & Straps
Goldline
10 in. L x 3/4 in. W S-Hook Bungee Strap
Mfr # 635197942
Zoro # G4293012
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Rubber
- Bungee Thickness 1/4 in
- Stretched Bungee Length 18 in
- Width 3/4"
- End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldline
- MFR # 635197942
- Zoro # G4293012
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 18 in |
Width | 3/4" |
Bungee Length | 10 in |
Length | 10" |
Bungee Width | 3/4 in |
Hook Length | 2 1/2 in |
Overall Length | 10 in |
Overall Width | 3/4 in |
Hook Opening Size | 7/8 in |
Cord Diameter | 1/4 in |
Stretch Length - Maximum | 18 in |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 18 in, Cord Diameter 1/4 in, Overall Length 10 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control (4ECW7)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-3)
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- GOLDLINE Bungee Strap, S-Hook, 41 in.L, 3/4 In.W (635738942)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- GOLDLINE 31 in. L x 3/4 in. W S-Hook Bungee Strap (635197742)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE PERFECT BUNGEE Heavy Duty Strap 24", Red (B24R)
- Goldline Bungee Cords & Straps