Shop All Plier Sets
This Product is Discontinued
Goldenrod
T-Post Gripper, 17 In. (Discontinued)
Mfr # 440
Zoro # G9244304
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 17 in
- Color Black (Handle)
- Features Hardened Steel Jaws
- Jaw Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 440
- Zoro # G9244304
- UPC # 085077566543
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 17 in |
Jaw Width | 4 in |
Jaw Length | 3 9/32 in |
Tip Width | 1/2 in |
Overall Length Range | 15 - 17 in |
Description
T-Post Gripping Plier, Plier Type Fencing Pliers, Jaw Length 3 1/4 in, Jaw Width 4 in, Overall Length 17 in, Maximum Jaw Opening 1 7/8 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, Features Grips are Faster, Easier, and More Secure Than Traditional Manual Clips, Time Saving Tool for Installing Hired Hand(R) T-Post Grips on Steel T-Posts, Handle Color Black, Handle Style Standard, Jaw Opening Type Manual, Jaw Shape Curved Jaw, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.