Shop All Oilers and Reservoirs
This Product is Discontinued
Goldenrod
Oiler, 32 oz., Steel, 8 in. Spout (Discontinued)
Mfr # 737
Zoro # G9972401
This Product is Discontinued
Key Features
- Reservoir Cap. (Oz.) 32 oz
- Height (In.) 12 13/16 in
- Width (In.) 4 1/2 in
- Spout Length (In.) 8 in
- Bowl Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 737
- Zoro # G9972401
- UPC # 085077563191
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 12 13/16 in |
Width (In.) | 4 1/2 in |
Spout Length (In.) | 8 in |
Dia. (In.) | 4 1/2 in |
Unit Height | 12 13/16 in |
Unit Height from Mount (In.) | 5 1/2 in |
Bowl Dia. (In.) | 4 1/2 in |
Bowl Dia. | 4 1/2 in |
Bowl Diameter | 4 1/2 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 32 oz |
Bowl Material | Steel |
Function | Zinc Die-Cast High Pressure Pump with Precision Ground Piston |
Capacity | 32 fl oz |
For Use With | Oil |
Includes | Replaceable Spout |
Material | Steel |
Number of Feeds | 0 |
Bowl Capacity | 32 oz |
Type | Flexible Spout |
Description
Oiler, Reservoir Cap. (Oz.) 32 oz, Height (In.) 12 13/16 in, Width (In.) 4 1/2 in, Bowl Dia. 4 1/2 in, Steel, Capacity 32 fl oz, Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston, For Use With Oil, Includes Replaceable Spout, Spout Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.