Shop All Oilers and Reservoirs
This Product is Discontinued
Goldenrod
Oiler, 20 oz., Steel, Flexible Spout (Discontinued)
Mfr # 636
Zoro # G9972444
This Product is Discontinued
Key Features
- Reservoir Cap. (Oz.) 20 oz
- Height (In.) 9 7/16 in
- Width (In.) 3 7/16 in
- Spout Length (In.) 6 in
- Bowl Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 636
- Zoro # G9972444
- UPC # 085077562088
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 9 7/16 in |
Width (In.) | 3 7/16 in |
Spout Length (In.) | 6 in |
Unit Height from Mount (In.) | 7 3/4 in |
Unit Height | 9 7/16 in |
Dia. (In.) | 3 7/16 in |
Bowl Dia. (In.) | 3 7/16 in |
Bowl Dia. | 3 7/16 in |
Bowl Diameter | 3 1/2 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 20 oz |
Bowl Material | Steel |
Function | With Flexible Spout for When Target Area is Not As Easily Accessed |
Capacity | 20 fl oz |
For Use With | Oil |
Number of Feeds | 0 |
Bowl Capacity | 20 oz |
Type | Straight Spout |
Material | Steel |
Description
Oiler, Reservoir Cap. (Oz.) 20 oz, Height (In.) 9 7/16 in, Width (In.) 3 7/16 in, Bowl Dia. 3 7/16 in, Steel, Capacity 20 fl oz, Function With Flexible Spout for When Target Area is Not As Easily Accessed, For Use With Oil, Spout Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.