Shop All Gate Door Hardware
Goldenrod
Gate Latch, Plated, Steel
Mfr # 435
Zoro # G9672546
original price:
$18.47
4% off
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Head Dia. 1/2 in
- Width 5 13/16 in
- Length 15/16 in
- Height 16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goldenrod
- MFR # 435
- Zoro # G9672546
- UPC # 085077201611
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Bolt Head Dia. | 1/2 in |
Width | 5 13/16 in |
Length | 15/16 in |
Height | 16 in |
Bolt Length | 2 in |
Maximum Shackle Diameter | 5 13/16 in |
Overall Height | 16 in |
Bolt Head Diameter | 1/2 in |
Overall Width | 5 3/4 in |
Overall Length | 12 13/16 in |
Details
Color | Silver |
Item | Gate Latch |
Finish | Zinc |
Number of Mounting Holes | 2 |
Hardware | Included |
Material | Steel |
Latch Type | Tension Latch |
Product Type | Gate Closer |
Hardware Included | Yes |
Description
Gate Latch, Product Type Gate Closer, Latch Type Tension Latch, Bolt Head Diameter 1/2 in, Maximum Shackle Diameter 5 13/16 in, Material Steel, Number of Mounting Holes 2, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length 2 in, Overall Width 5 3/4 in, Overall Height 16 in, Overall Length 12 13/16 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Neverkink 5/8 In. Dia. x 100 Ft. L. Extra Heavy-Duty Garden Hose (8644-100)
- SMITH SPRAYERS 2 gal. Universal Sprayer, 36" Hose Length (190399)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- GARDINNOVATIONS GrowAway Reusable Medium Domes (6PK) (GAMD1800)
- NATIONAL MFG/SPECTRUM BRANDS HHI 158 ZN Pipe Clamp (N344-630)
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG (N343-434)
- LAMP Bar Latch, 37/64 In. W, Silver (SSL-50)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- PRIME-LINE Gate Pull, 5-3/4 in., Steel Construction, Zinc-Plated Finish Single Pack (MP18707-1)
- ONWARD 7 116inch 180 mm Automatic Decorative Thumb Latch, Black (307FBR)
- WORENS 2-way Lockable Gate Latch - 1610010/GL16101 (WO37707)
- Goldenrod Gate Door Hardware