Shop All Fuel Filters
Goldenrod
Fuel Filter, 4-5/16 x 9-1/2 In
Mfr # 496
Zoro # G4118956
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Fuel Type Diesel, Gasoline
- Length 9 5/8 in
- Outside Dia. 4 5/32 in
- Width 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 496
- Zoro # G4118956
- UPC # 085077566024
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 5/8 in |
Outside Dia. | 4 5/32 in |
Width | 4 5/16 in |
Gasket Outside Dia. | 3 3/64 in |
Gasket Inside Dia. | 3 3/8 in |
Thread Size | 1"-12 |
Height | 9 1/2 in |
Overall Length | 9 1/2 in |
Discharge Connection Size | 1 in |
Overall Diameter | 4 in |
Media Intake Connection Size | 1 in |
Description
Fuel Filter, Product Type Fuel Filter Kit, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 17 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 470-1, 496-5, Gasket Material Buna-N, Overall Diameter 4 in, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- ILC Replacement for Mercruiser Model 454 Mag Bravo (gen V) Year 1996 Gm 7.4L - 454CI - 8CYL Starter (WX-XYRV-7)
- ACTION PUMP 2" Male NPS Threaded Dual Action Vent With 4psi Spring (HMVMN/20MM/027)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50 (MC150)
- GOLDENROD 3/4Wtr Blck Fuel Filter (496-3/4)
- GOLDENROD Fuel Filter Kit, Particulate, 25 gpm Max. Flow Rate, 10 micron Filter Rating (495)
- GOLDENROD Fuel Filter, Spin-On, For No. 596, 3 3/4 x 5 In (596-5)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (596)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- Goldenrod Fuel Filters