Shop All Fuel Filters
Goldenrod
Fuel Filter, 3 x 4-15/16 In
Mfr # 496-5
Zoro # G3891833
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mfr. No. 496
- Fuel Type Diesel, Gasoline
- Length 5 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 496-5
- Zoro # G3891833
- UPC # 085077566048
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 in |
Outside Dia. | 3 in |
Width | 3 in |
Gasket Inside Dia. | 1 1/16 in |
Height | 4 15/16 in |
Gasket Outside Dia. | 1 1/16 in |
Thread Size | 1-1/8"-12 |
Overall Diameter | 3 in |
Media Intake Connection Size | 1 in |
Overall Length | 4 7/8 in |
Discharge Connection Size | 1 in |
Description
Fuel Filter, Product Type Canister-Style Fuel Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 17 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 496, 496-3/4, Gasket Material Buna-N, Overall Diameter 3 in, Overall Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-21/32 In (PT8956-MPG)
- VELVAC Air Cab Blow Gun Kit (149126)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- GOLDENROD Fuel Filter, 3-3/4 x 5 In (595-5)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- GOLDENROD 56610 Water-Block Fuel Filter W-Top Cap (GO389889)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- GOLDENROD 3/4Wtr Blck Fuel Filter (496-3/4)
- GOLDENROD SEE THRU STANDARD FUEL FILTER 3/4 NPT (495-3/4)
- WIX FILTERS Fuel Filter, Wf10255Np (WF10255NP)
- Goldenrod Fuel Filters