Shop All Fuel Filters
Goldenrod
Fuel Filter, 3-3/4 x 5 In
Mfr # 595-5
Zoro # G3912142
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mfr. No. 595
- Fuel Type Diesel, Gasoline
- Length 5 1/4 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 595-5
- Zoro # G3912142
- UPC # 085077566086
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 3/4 in |
Height | 5 in |
Thread Size | 1"-12 |
Gasket Outside Dia. | 2 51/64 in |
Gasket Inside Dia. | 2 15/32 in |
Media Intake Connection Size | 1 in |
Overall Diameter | 3 3/4 in |
Overall Length | 5 1/4 in |
Discharge Connection Size | 1 in |
Description
Fuel Filter, Product Type Canister-Style Fuel Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 595, 595-3/4, Gasket Material Buna-N, Overall Diameter 3 3/4 in, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- DISCO Blk License Plate Screw #14X5/16" 5/8" Hex Head Slot PK50 (13251PK)
- BOSCH Otc Bosch Fuel System Priming Pump (5869)
- GOLDENROD Fuel Filter Kit, Particulate, 25 gpm Max. Flow Rate, 10 micron Filter Rating (495)
- GOLDENROD Fuel Filter, 4-5/16 x 9-1/2 In (496)
- GOLDENROD Fuel Filter, 3 x 4-15/16 In (496-5)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- GOLDENROD 3/4Wtr Blck Fuel Filter (496-3/4)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7673-D)
- Goldenrod Fuel Filters