Shop All Fuel Transfer Accessories
Goldenrod
Filter Replacement, 150 psi, 9 to 25 gpm
Mfr # 497-5
Zoro # G9374127
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psi
- Material Polyethylene
- For Use With Fuel Filters
- Application For Fuel Storage Tanks, Portable Fuel Pump Tanks
- Includes Element, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goldenrod
- MFR # 497-5
- Zoro # G9374127
- UPC # 085077750614
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Description
Filter Replacement, Product Type Cartridge-Style Fuel Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 497, Filter Body Material Polyethylene, Gasket Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (1ST1C5E4)
- OBERDORFER PUMPS Bronze Gear Pump, Heliarc Welding (N1000R39)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- GOLDENROD Mesh Strainer, 150 psi, 5 to 25 gpm (470-15)
- GOLDENROD WTR BLCK FUEL FLTER 3/4 NPT (496-3/4)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- GOLDENROD SPIN-ON WATERBLOCK FUEL FILTER (596-3/4)
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- IFM Sensing Probe, 63 In (E43210)
- Goldenrod Fuel Transfer Accessories