Goldengifts

Printed Americana Table Runner; 11 in. x 6 ft.


product price: $30.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Company is one of the largest manufacturers of party goods and decorations in the US. We carry a wide selection of the top products.

Features
  • This great patriotic table runner would be the perfect item for graduations, armed forces events, july 4th parties or any event where a patriotic flavor is needed
  • Red, white and blue stars on a red, white and blue-striped field
Specifications
  • Size: 11" x 6'
  • Country of origin: USA
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.