Shop All Holiday Lights
Goldengifts
2T41A115 18 ft. Clear Rope Lights
Mfr # GO160546
Zoro # G503719055
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goldengifts
- MFR # GO160546
- Zoro # G503719055
- UPC # 654204858594
- Country of Origin China
- Category Holiday Lights
Description
Features
- Bulb Type: Incandescent
- Style: 10 mm
- Product Type: Rope Lights
- Bulb Color: Clear
- Lighted Length: 18 ft.
- Number of Lights: 216 lights
- Power Source: Plug-In
- UL Listed: Yes
- Indoor and Outdoor: Indoor and Outdoor
- Material Type: Plastic
- Wire Color Family: White
- Flashing: No
- Christmas Theme: Lightshow
- Energy Star Compliant: No
- Clear PVC tube
- Coaxial connector can connect up to 200 ft. total rope lights
- 6 in. white lead wire
- 1 in. spacing between bulbs
- Includes mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 40W, 2 pin (FS4)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- CELEBRATIONS LED LGHT MINI CW 100CT (40839-71)
- CELEBRATIONS LED Rice Warm White/Multi-color 50 ct String Christmas Lights 16.4 ft. (9922027)
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- CELEBRATIONS LED C6 CW 100CT (47955-71)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 PRPL 25PK (BU25C9X3-TPLA)
- KURT S. ADLER - Inc. Kurt Adler 10-Light 9'' Gold Wire Treetop (UL0131GO)
- SHAWSHANK LEDZ Magic Seasons Christmas Colonial LED Lantern (702779)
- Goldengifts Holiday Lights