Shop All Rags & Towels
Golden Star
White Microfiber Cloth 300 GMS, 16, PK36
Mfr # MC1616WHT300-36PK
Zoro # G9875011
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size PK36
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616WHT300-36PK
- Zoro # G9875011
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | PK36 |
Details
Item | White Microfiber Cloth 300 GMS,16,PK36 |
Color | White |
Description
White Microfiber Cloth 300 GMS,16,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- HAPCO-ELMAR 28 qt Rectangular Trash Can, Black (R4030BLK)
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2930)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- KIMBERLY CLARK/SCOTT DIY BUS 200PK Boxed WHT Rag (75260)
- BUFFALO New Bleached Knit No. 5 Box (12022)
- Golden Star Rags & Towels