Shop All Mops
Golden Star
Wet Mop, Orange, Blended, PK3, AQE1016O5-3PK
Mfr # AQE1016O5-3PK
Zoro # G9694384
product price: $16.99
/pk 3, $5.66/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Orange
- Mop Head Material Blend
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Golden Star
- MFR # AQE1016O5-3PK
- Zoro # G9694384
- Country of Origin China
- Category Mops
Details
Mop Head Color | Orange |
Mop Head Material | Blend |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Orange Starline Blend Wet Mop With,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, For Canister Vacuum (783GA9)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 2 Ply, 250 Sheets, Blue, 9 PK (00350)
- EVAPO-RUST CRC GDI IVD Intake Valve Cleaner 11 oz Liquid (05319)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- GOLDEN STAR 3-1/2 in Mop Frame, Microfiber, PK3, FMM11-3PK (FMM11-3PK)
- GOLDEN STAR Wet Mop Handle, 60 in L, Green, PK3 (HPC60FGRN-3PK)
- GOLDEN STAR Large Wet Mop, Looped-End, White, Blended (WST34L)
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- GOLDEN STAR 1.25 in Wet Mop, Cotton, PK3, AEW7524-3PK (AEW7524-3PK)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- Golden Star Floor Mops, Buckets & Wringers