Shop All Rags & Towels
Golden Star
Red Microfiber Cloth 300 GMS, 16", PK36
Mfr # MC1616RED300-36PK
Zoro # G9875599
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616RED300-36PK
- Zoro # G9875599
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" |
Details
Item | Red Microfiber Cloth 300 GMS,16",PK36 |
Color | Red |
Description
Red Microfiber Cloth 300 GMS,16 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- HARBOR TWIN JRT TISSUE DSPNSR (HDJRT1)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, Mixed Colors (670225)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 50 lb box (N-W51W-50)
- Golden Star Rags & Towels