Shop All Rags & Towels
Golden Star
Red Microfiber Cloth 300 GMS, 12", PK36
Mfr # MC1212RED300-36PK
Zoro # G9875431
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1212RED300-36PK
- Zoro # G9875431
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" |
Details
Item | Red Microfiber Cloth 300 GMS,12",PK36 |
Color | Red |
Description
Red Microfiber Cloth 300 GMS,12 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Bacteria Enzyme Culture, Lemon, 1 Quart, White (BGD0500)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- ALL-PRO Industrial Draw-Tape Liner, 32 Gal, .80Mil, Black (DT32GALK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- TOOL Intex Blue Cloth-Like Shop Towels - 75 Count (TO3852468)
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- Golden Star Rags & Towels