Shop All Rags & Towels
Golden Star
Red Microfiber Cloth 230 GMS, 16", PK36
Mfr # MC1616RED230-36PK
Zoro # G9873733
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1616RED230-36PK
- Zoro # G9873733
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" |
Details
Item | Red Microfiber Cloth 230 GMS,16",PK36 |
Color | Red |
Description
Red Microfiber Cloth 230 GMS,16 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Gain, 6 PK (PGC79127CT)
- BOARDWALK Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray (3485204)
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall (2VNC2)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- HOME BASICS Bleached Flour Sack Towel, 24" x 36", PK12 (Z22862)
- HOMEPAGE 9.9 x 9.9 in. Wipe Perla Knitted Cotton Dish Cloth, Moon Beam (HO2528394)
- Golden Star Rags & Towels