Shop All Rags & Towels
Golden Star
Red Microfiber Cloth 230 GMS, 12", PK36
Mfr # MC1212RED230-36PK
Zoro # G9871694
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Golden Star
- MFR # MC1212RED230-36PK
- Zoro # G9871694
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" |
Details
Item | Red Microfiber Cloth 230 GMS,12",PK36 |
Color | Red |
Description
Red Microfiber Cloth 230 GMS,12 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- GOLDEN STAR Pink Microfiber Cloth Waffle Weave, PK36 (MC1616PWW-36PK)
- GOLDEN STAR Gray Microfiber Cloth 300 GMS, 16", PK36 (MC1616GRA300-36PK)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 50 lb. Varies Sizes, White (Z99302)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- Golden Star Rags & Towels